Meter Socket, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 3R, Surface
Item #:
515625
Cat #:
UG204
UPC:
782051562002
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 250 kcmil, Surface Mount
Overview
Meter Socket, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 250 kcmil, Surface Mount
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.
Also known as: 782051562002, UG204
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)