Meter Base, 125A, 4 Terminal, OH/UG Service, Triplex Ground
Item #:
201282
Cat #:
U7487-YL-TG
UPC:
784572141346
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 125 Amp, Ringless, 4 Terminal, 3-Wire, OH/UG Service, 4 Knockouts, NEMA: 3R, Triplex Ground
Overview
Meter Base, 125 Amp, Ringless, 4 Terminal, 3-Wire, OH/UG Service, 4 Knockouts, NEMA: 3R, Triplex Ground
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.
Also known as: 784572141346, U7487-YL-TG
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)