Meter Base, 135A, 1PH, 4 Jaw, OH, RX Hub Opening, Ringless, Steel, 3R

Item #: 330125
Cat #: UAT317-0GF
UPC: 783643179035
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 135 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH, RX Hub Opening, Ringless, NEMA 3R, Steel Enclosure

Overview

Meter Base, 135 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH, RX Hub Opening, Ringless, NEMA 3R, Steel Enclosure
Also known as: 783643179035, UAT317-0GF

Specifications

Amps: 135
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 135
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)