Lug Connector Kit, 2 Barrel, 6AWG-350MCM, Aluminum

Item #: 44469
Cat #: K3442
UPC: 784572113886
Sign In or Register to view pricing and more.
Documents & Guides
Lug Connector Kit, 2 Barrel, 6 AWG-350 MCM, Aluminum, Stud Mount

Overview

Lug Connector Kit, 2 Barrel, 6 AWG-350 MCM, Aluminum, Stud Mount
Also known as: 784572113886, K3442

Specifications

Mounting: Stud
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Mounting: Stud
Allowable Gauge Range: 6 - 350
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)