1
more
Overhead Conversion Kit, U404 Series, From Underground to Overhead
Item #:
516184
Cat #:
CK8326
UPC:
782051391053
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth, Can Be Used as an OH Service When an H Series Hub is Used
Overview
Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth, Can Be Used as an OH Service When an H Series Hub is Used
Overhead Conversion Kit for the U404 Series, Converts Enclosure from Underground to Overhead Feed, 32 Inch Height x 8 Inch Width x 6 Inch Depth
Also known as: 782051391053, CK8326
Specifications
Poles: | 3 |
Mounting: | Surface |
Depth: | 6 in |
Width: | 8 in |
Height: | 32 in |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Depth: | 6 in |
Height: | 32 in |
Mounting: | Surface |
Width: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)