Meters & Accessories
1,334 Found
Milbank
Hub, Standard Small Opening, 2", Type RL
Item #: 44090
CAT #: A7517
UPC: 784572110427
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Sign In or Register to view pricing and more.
Eaton
Hub, 2", Rainproof, Conduit/Plate
Item #: 92104
CAT #: DS200H2
UPC: 782113109961
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure
Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 1-1/4", Type RL
Item #: 44134
CAT #: A7515
UPC: 784572110403
Sign In or Register to view pricing and more.
Milbank
Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R
Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs
Item #: 109418
CAT #: MB816B200BTS
UPC: 782114858615
Sign In or Register to view pricing and more.
Milbank
Hub, Closure Plate, Small Opening, RL
Item #: 44044
CAT #: A7551
UPC: 784572110465
Sign In or Register to view pricing and more.
Milbank
Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless
Item #: 454283
CAT #: U5934-XL-BLG
UPC: 784572592278
Sign In or Register to view pricing and more.
Square D
Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service
Item #: 41500
CAT #: RC816F200C
UPC: 785901863922
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless
Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH Service, Blank Hub
Item #: 204134
CAT #: U9800-RRL-QG-BL-NE
UPC: 784572311923
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Item #: 44226
CAT #: U7040-XL-TG
UPC: 784572140356
Sign In or Register to view pricing and more.
Siemens
TALON 200A 4J RGLS 1POS NO BPS MS OH/UG
Item #: 331760
CAT #: UAT437-XGF
UPC: 783643491656
Sign In or Register to view pricing and more.
ABB
Meter, Main Breaker, Load Center, 200A, 20/40, Ringless, CU Bus
Item #: 680549
CAT #: TSMB2020CSCU
UPC: 783164378719
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 2", Type RL
Hub, Standard Small Opening, 2 Inch, Type RL
Item #: 44090
CAT #: A7517
UPC: 784572110427
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Closing Plate, Lug Connectors
Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Category:
Meter Sockets With Bypass
Made in USA
Sign In or Register to view pricing and more.
Eaton
Hub, 2", Rainproof, Conduit/Plate
2" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 2" (50.8 mm).
Item #: 92104
CAT #: DS200H2
UPC: 782113109961
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure
Meter Base, 200 Amp, 4 Terminal, Ringless, 1 Phase, Closing Plate, NEMA 3R
Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 1-1/4", Type RL
Hub, Standard Small Opening, 1-1/4 Inch, Type RL
Item #: 44134
CAT #: A7515
UPC: 784572110403
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R
Meter Main, 100 Amp Main Breaker, 4 Jaw, No Bypass, Ringless, 240 Volt AC, NEMA 3R, Small Closure Plate
Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs
Item #: 109418
CAT #: MB816B200BTS
UPC: 782114858615
Category:
Meter Mains - With Distribution
Made in USA
Sign In or Register to view pricing and more.
Milbank
Hub, Closure Plate, Small Opening, RL
Hub Closure Plate, Removable, RL Opening, Standard
Item #: 44044
CAT #: A7551
UPC: 784572110465
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless
Meter Base, 100 Amp, 600 Volt AC, 4 Jaw, Residential Solar Socket, Ringless, Integral Isolated Neutral Option, Lug Connectors
Item #: 454283
CAT #: U5934-XL-BLG
UPC: 784572592278
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Square D
Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service
Meter Main, Breaker, 8 Space, 16 Circuit, 200 Amp, 4 Jaw, No Bypass, 120/240 Volt AC, OH/UG Service, 22 kAIC
Item #: 41500
CAT #: RC816F200C
UPC: 785901863922
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless
Meter Base, Single Position, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closure Plate, 3/8 Inch Stud Connectors
Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH Service, Blank Hub
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH Service, Lever Bypass, Closing Plate, 1-Phase
Item #: 204134
CAT #: U9800-RRL-QG-BL-NE
UPC: 784572311923
Category:
Meter Sockets With Bypass
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Item #: 44226
CAT #: U7040-XL-TG
UPC: 784572140356
Category:
Meter Sockets Without Bypass
Made in USA
Sign In or Register to view pricing and more.
Siemens
TALON 200A 4J RGLS 1POS NO BPS MS OH/UG
200A 4J RGLS 1POS NO BPS MS OH/UG AL ENC
Item #: 331760
CAT #: UAT437-XGF
UPC: 783643491656
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
ABB
Meter, Main Breaker, Load Center, 200A, 20/40, Ringless, CU Bus
Meter, Main Breaker, Load Center, 200 Amp, 20 Space / 40 Circuit, 4-Jaw, Lever Bypass, Ringless, CU Bus, NEMA 3R, Surface
Item #: 680549
CAT #: TSMB2020CSCU
UPC: 783164378719
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.