6 Hole Neutral Assembly With 2/0 Lug

Item #: 734238
Cat #: CHNEUT
UPC: 782114219515
Sign In or Register to view pricing and more.
6 Hole Neutral Assembly With 2/0 Lug

Overview

6 Hole Neutral Assembly With 2/0 Lug
Also known as: 782114219515, CHNEUT

Specifications

Width: 3 in
Family / Style: CH
Length: 2 in
Height: 1 in
Width: 3 in
Length: 2 in
Family / Style: CH
Height: 1 in

Customer Reviews

No reviews for this product
(0)