RV Power Pedestal Bases

7 Found
Milbank

Meter, Pad Mount Base, Steel, 17" L x 16" W x 3.25" D

Item #: 49143
CAT #: CP-16PDMNT-CALT
UPC: 784572164857
Sign In or Register to view pricing and more.
Milbank

Meter Equipment Accessory, Pad Mount Base, 120 to 480 V, 200 A

Item #: 2276844
CAT #: CP-12-PAD2
UPC:
Sign In or Register to view pricing and more.
Milbank

Pad Mount Base 24 In.

Item #: 628607
CAT #: CP-24PDMNT-CALT
UPC: 784572164871
Sign In or Register to view pricing and more.
Milbank

Milb K5410 Pedestal Pad Mount Kit

Item #: 310568
CAT #: K5410
UPC: 784572259133
Sign In or Register to view pricing and more.
Milbank

Milb K5035 Pad Mnt Base

Item #: 389215
CAT #: K5035
UPC: 784572292208
Sign In or Register to view pricing and more.
Milbank

125A UNMETR DB PWR HEAD

Item #: 1407297
CAT #: U5200-XL-11GR
UPC: 784572288751
Sign In or Register to view pricing and more.
Milbank

MH/RV PAD MOUNT SLEEVE

Item #: 241639
CAT #: K5151
UPC: 784572309807
Sign In or Register to view pricing and more.
Milbank

Meter, Pad Mount Base, Steel, 17" L x 16" W x 3.25" D

Meter, Pad Mount Base, Steel, 17 Inch Length x 16 Inch Width x 3.25 Inch Depth
Item #: 49143
CAT #: CP-16PDMNT-CALT
UPC: 784572164857
Sign In or Register to view pricing and more.
Milbank

Meter Equipment Accessory, Pad Mount Base, 120 to 480 V, 200 A

Meter Equipment Accessory, Pad Mount Base, 120 to 480 V, 200 A
Item #: 2276844
CAT #: CP-12-PAD2
UPC:
Sign In or Register to view pricing and more.
Milbank

Pad Mount Base 24 In.

Milbank Cp-24pdmnt-calt pad Mount Base 24 In.
Item #: 628607
CAT #: CP-24PDMNT-CALT
UPC: 784572164871
Sign In or Register to view pricing and more.
Milbank

Milb K5410 Pedestal Pad Mount Kit

MLB K5410 PAD MOUNT PEDESTAL
Item #: 310568
CAT #: K5410
UPC: 784572259133
Sign In or Register to view pricing and more.
Milbank

Milb K5035 Pad Mnt Base

MLB K5035
Item #: 389215
CAT #: K5035
UPC: 784572292208
Sign In or Register to view pricing and more.
Milbank

125A UNMETR DB PWR HEAD

125A UNMETR DB PWR HEAD
Item #: 1407297
CAT #: U5200-XL-11GR
UPC: 784572288751
Sign In or Register to view pricing and more.
Milbank

MH/RV PAD MOUNT SLEEVE

MLB K5151 MH/RV PAD MOUNT SLEEVE
Item #: 241639
CAT #: K5151
UPC: 784572309807
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found