Meter, Pedestal, 100A, Ringless, 240VAC, 5-Term, Main Breaker
Item #:
1401443
Cat #:
CP3A51C16AAPCSXCCOD1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Meter, Pedestal, Slim Line, 100 Amp, Ringless, 240 Volt AC, 5-Term, Main Breaker, Lug-Lug, Distribution Panel
Overview
Meter, Pedestal, Slim Line, 100 Amp, Ringless, 240 Volt AC, 5-Term, Main Breaker, Lug-Lug, Distribution Panel
Milbank Enclosed Controls are padmounted, weather-resistant electrical enclosures consisting of a utility pull section with optional meter socket and a customer section containing distribution and control equipment. Commercial pedestals are an attractive, secure, easyto-install and cost-effective solution when underground remote site power distribution and control equipment is required, replacing unsightly and inefficient strut and backboard structures.
Also known as: CP3A51C16AAPCSXCCOD1
Specifications
Poles: | 3 |
Mounting: | Ground |
Amps: | 100 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 120/240 |
Mounting: | Ground |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)