Metered Pedestal, 200A, 120/240VAC, Fused Pullout, 1 x 50A Breaker

Item #: 524333
Cat #: CP3B1213JA50
UPC: 784572316966
Sign In or Register to view pricing and more.
Documents & Guides
Metered Pedestal, 200 Amp, 4 Jaw Base, with Link Bypass, Ring Type, 120/240 Volt AC, 200 Amp, Fused Pullout, 1 x 50 Amp, 2-Pole Breaker, Pad Mount

Overview

Metered Pedestal, 200 Amp, 4 Jaw Base, with Link Bypass, Ring Type, 120/240 Volt AC, 200 Amp, Fused Pullout, 1 x 50 Amp, 2-Pole Breaker, Pad Mount
Milbank meter main pedestals are ideal for compact power distribution. Originally developed for the RV and mobile home market, meter main pedestals are now used in many applications beyond their original intent. These expanded applications include power distribution for departments of transportation (DOTs), residential applications and small commercial businesses that need single-tenant power distribution.   Additionally, meter main pedestals can act as temporary power during the construction phase of a residence and then be used as the permanent service when construction is complete. There is no need for two visits from the utility with these pedestals when used for temp to final lot-line applications.
Also known as: 784572316966, CP3B1213JA50

Specifications

Amps: 200, 50
Phase: 1
Volts AC: 120/240
Jaws: 4
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 50
Volts AC: 120/240
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Phase: 1
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)