Meter Main, Pedestal, 200A, 4 Circuit, 4 Jaw, 1PH, 120/240VAC

Item #: 619379
Cat #: U5136-O-200S
UPC: 784572275904
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Pedestal, 200 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 200 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting

Overview

Meter Main, Pedestal, 200 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 200 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting
Also known as: 784572275904, U5136-O-200S

Specifications

Amps: 200
Mounting: Pedestal
Jaws: 4
Circuits: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Circuits: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)