Meter, Pad Mount Base, Steel, 17" L x 16" W x 3.25" D

Item #: 49143
Cat #: CP-16PDMNT-CALT
UPC: 784572164857
Sign In or Register to view pricing and more.
Meter, Pad Mount Base, Steel, 17 Inch Length x 16 Inch Width x 3.25 Inch Depth

Overview

Meter, Pad Mount Base, Steel, 17 Inch Length x 16 Inch Width x 3.25 Inch Depth
Also known as: 784572164857, CP-16PDMNT-CALT

Specifications

Mounting: Ground
Length: 17 in
Color: Gray
Width: 16 in
Depth: 3.250 in
Standards: California Proposition 65
Mounting: Ground
Color: Gray
Depth: 3.250 in
Length: 17 in
Width: 16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)