Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 200A, NEMA 1, Surface

Item #: 638002
Cat #: 1K240-2SW
UPC: 078477597484
Sign In or Register to view pricing and more.
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 200A Solid Current Transformers.

Overview

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 200A Solid Current Transformers.
Series 1000 120/240 V 200A Indoor Kit with 2 Solid Core, 1P3W, Gray
Also known as: 078477597484, 1K240-2SW

Specifications

Amps: 200
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)