Sub-Meter Kit, with CT's, 480VAC, 3P4W, 200A, NEMA 1, Surface

Item #: 494436
Cat #: 2K480-2W
UPC: 078477597859
Sign In or Register to view pricing and more.
200 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.

Overview

200 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.
Series 2000 480 V 200 A Indoor Kit Split Core, 3P4W
Also known as: 078477597859, 2K480-2W

Specifications

Amps: 200
Phase: 3
Volts AC: 480, 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 200
Volts AC: 480, 277
IP/NEMA Rating: NEMA 1
Phase: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)