200A, 3P, Series 2000, Three Element Meter

Item #: 244435
Cat #: 2N480-T21
UPC:
Sign In or Register to view pricing and more.
200 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.

Overview

200 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.
Also known as: 2N480-T21

Specifications

Amps: 200
Phase: 3
Volts AC: 480, 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 200
Volts AC: 480, 277
IP/NEMA Rating: NEMA 1
Phase: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)