S2 208V 100A OD SP KIT

Item #: 476375
Cat #: 2O208-1W
UPC: 078477598399
Sign In or Register to view pricing and more.
Documents & Guides
Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 120/208 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

Overview

Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 120/208 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Series 2000 120/208V 100A Outdoor KWH Meter Kit with 3 Split Core, 3P4W
Also known as: 078477598399, 2O208-1W

Specifications

Phase: 3
Volts AC: 120/208
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 100
IP/NEMA Rating: NEMA 4X
Volts AC: 120/208
Mounting: Surface

Customer Reviews

No reviews for this product
(0)