Submeters

88 Found
Leviton

Lev 2o208-2w S2 208v 200a Od Sp Kit

Item #: 476373
CAT #: 2O208-2W
UPC: 078477598405
Sign In or Register to view pricing and more.
Leviton

Outdoor Kit with 2 Split Core CTs

Item #: 437318
CAT #: 1O240-2W
UPC: 078477597552
Sign In or Register to view pricing and more.
Square D

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, 5A

Item #: 730490
CAT #: S8650A7C0H6C7A0AAA165
UPC:
Sign In or Register to view pricing and more.
Leviton

Meter Kit, Series 1000, Outdoor Type

Item #: 476376
CAT #: 1O240-1W
UPC: 078477597460
Sign In or Register to view pricing and more.
Leviton

S2 480V 200A OD SP KIT

Item #: 476381
CAT #: 2O480-2W
UPC: 078477598368
Sign In or Register to view pricing and more.
Leviton

100A, 1P, Series 1000, Dual Element Meter

Item #: 312079
CAT #: 1N240-11
UPC:
Sign In or Register to view pricing and more.
Square D

8650-FT21-ALV-60-FULL-DIO

Item #: 1158175
CAT #: S8650A7C0H6C7B0AAA401
UPC:
Sign In or Register to view pricing and more.
Leviton

Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1

Item #: 1876491
CAT #: 71D12
UPC: 078477639573
Sign In or Register to view pricing and more.
Leviton

S2 208V 100A OD SP KIT

Item #: 476375
CAT #: 2O208-1W
UPC: 078477598399
Sign In or Register to view pricing and more.
Leviton

Serie 1000, 100 Amp Sub Meter

Item #: 838514
CAT #: 1K120-1SW
UPC: 078477597392
Sign In or Register to view pricing and more.
Leviton

120 100a 1p2w Out Kit

Item #: 694368
CAT #: 1O120-1W
UPC: 078477597385
Sign In or Register to view pricing and more.
Leviton

Sub-Metering Current Transformer Kit, 100:1, Red/Black

Item #: 476369
CAT #: CDA01-212
UPC: 078477547144
Sign In or Register to view pricing and more.
Leviton

LEV71D48 Submeter

Item #: 2001277
CAT #: 71D48
UPC: 078477969915
Sign In or Register to view pricing and more.
Leviton

S1K 2P3W 100:01A DMD IM

Item #: 753939
CAT #: 1N240-1D
UPC: 078477556092
Sign In or Register to view pricing and more.
Leviton

S1K 2P3W 100:01A DMD IM

Item #: 2148222
CAT #: 1N480-1D
UPC: 078477556320
Sign In or Register to view pricing and more.
Leviton

200A, 1P, Series 1000, Dual Element Meter

Item #: 306192
CAT #: 1R240-21
UPC: 078477550571
Sign In or Register to view pricing and more.
Leviton

Lev 2o208-2w S2 208v 200a Od Sp Kit

LEV 2O208-2W S2 208V 200A OD
Item #: 476373
CAT #: 2O208-2W
UPC: 078477598405
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Outdoor Kit with 2 Split Core CTs

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 4X, Surface Mount Enclosure. Includes: (2) 200A Split-Core Current Transformers.
Item #: 437318
CAT #: 1O240-2W
UPC: 078477597552
Category: Submeters
Sign In or Register to view pricing and more.
Square D

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, 5A

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, Breakout Cable, 5A, Auxiliary Power Pigtails, 65 - 120 Volt AC, or 80 - 160 Volt DC
Item #: 730490
CAT #: S8650A7C0H6C7A0AAA165
UPC:
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Meter Kit, Series 1000, Outdoor Type

Meter Kit, Series 1000, Enclosure Type: Outdoor, Voltage: 120/208 Volt 1PH, 3W or 120/240 Volt, 1PH, 3W (Split Phase), Amperage: 100 Amp, CTs Included: 2 Split CTs, Electric Meter: Yes
Item #: 476376
CAT #: 1O240-1W
UPC: 078477597460
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

S2 480V 200A OD SP KIT

Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 476381
CAT #: 2O480-2W
UPC: 078477598368
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

100A, 1P, Series 1000, Dual Element Meter

100 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure.
Item #: 312079
CAT #: 1N240-11
UPC:
Category: Submeters
Sign In or Register to view pricing and more.
Square D

8650-FT21-ALV-60-FULL-DIO

ION8650 meter 128MB, FT21 panel, 277VAC 60Hz, standard No I/O,
Item #: 1158175
CAT #: S8650A7C0H6C7B0AAA401
UPC:
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1

Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1 Enclosure 12 Inputs with display, NEMA 1 enclosure, SUBMETER ONLY
Item #: 1876491
CAT #: 71D12
UPC: 078477639573
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

S2 208V 100A OD SP KIT

Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 120/208 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 476375
CAT #: 2O208-1W
UPC: 078477598399
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Serie 1000, 100 Amp Sub Meter

LEVITON 1K120-1SW Product Line: Series 1000, Enclosure Type: Indoor, Voltage: 120 Volt, 1PH, 2W, Amperage: 100 Amp, CTs Included: 1 Solid CT, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 838514
CAT #: 1K120-1SW
UPC: 078477597392
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

120 100a 1p2w Out Kit

LEV 1O120-1W 120 100A 1P2W OU 100A 120V 1PH
Item #: 694368
CAT #: 1O120-1W
UPC: 078477597385
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Sub-Metering Current Transformer Kit, 100:1, Red/Black

Sub-Metering Current Transformer Kit, 100:0.1A, 0.72", Red, Black, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 476369
CAT #: CDA01-212
UPC: 078477547144
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

LEV71D48 Submeter

Submeter, Embedded Branch Circuit Monitor, 48 Inputs, LCD Display, NEMA 1 Enclosure Series 7100 Dual Voltage, SUBMETER ONLY.
Item #: 2001277
CAT #: 71D48
UPC: 078477969915
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

S1K 2P3W 100:01A DMD IM

LEV 1N240-1D S1K 2P3W 100:01A
Item #: 753939
CAT #: 1N240-1D
UPC: 078477556092
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

S1K 2P3W 100:01A DMD IM

LEV 1N480-1D S1K 2P3W 100:01A
Item #: 2148222
CAT #: 1N480-1D
UPC: 078477556320
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

200A, 1P, Series 1000, Dual Element Meter

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**
Item #: 306192
CAT #: 1R240-21
UPC: 078477550571
Category: Submeters
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found