Submeters

296 Found
Leviton

Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 100A, NEMA 1, Surface

Item #: 539386
CAT #: 1K240-1W
UPC: 078477597439
Sign In or Register to view pricing and more.
Leviton

Indoor Kit, 120/208V, 3P, 4W, 200A

Item #: 618973
CAT #: 2K208-2D
UPC: 078477597705
Sign In or Register to view pricing and more.
Leviton

LEV 2K480-2D 480V 3P4W D 200A ID

Item #: 618974
CAT #: 2K480-2D
UPC: 078477597835
Sign In or Register to view pricing and more.
Leviton

Submeter, Indoor, 208V, 3PH 4W,100A, 3 Split Core CT, Demand Meter, Electric Meter Kit

Item #: 521426
CAT #: 2K208-1D
UPC: 078477597644
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 200 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 41044
CAT #: E20-208200-JKIT
UPC:
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase

Item #: 143829
CAT #: E20-480100-JKIT
UPC:
Sign In or Register to view pricing and more.
Leviton

240v 100asl 1p3w In Kit

Item #: 415267
CAT #: 1K240-1SW
UPC: 078477597453
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 143798
CAT #: E20-208100-JKIT
UPC:
Sign In or Register to view pricing and more.
Leviton

Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 200A, NEMA 1, Surface

Item #: 539387
CAT #: 1K240-2W
UPC: 078477597446
Sign In or Register to view pricing and more.
Leviton

LEV 2K480-1D 480V 3P4W D 100A ID

Item #: 663772
CAT #: 2K480-1D
UPC: 078477597798
Sign In or Register to view pricing and more.
Leviton

Lev 2o208-2w S2 208v 200a Od Sp Kit

Item #: 476373
CAT #: 2O208-2W
UPC: 078477598405
Sign In or Register to view pricing and more.
Leviton

Outdoor Kit with 2 Split Core CTs

Item #: 437318
CAT #: 1O240-2W
UPC: 078477597552
Sign In or Register to view pricing and more.
Leviton

Industrial ModBus Meter Kit, 4000 Series, Outdoor Rated, 200A

Item #: 958345
CAT #: 4OUMR-2M
UPC: 078477702307
Sign In or Register to view pricing and more.
Leviton

208V 3P4W D 400A ID KIT

Item #: 886419
CAT #: 2K208-4D
UPC: 078477597712
Sign In or Register to view pricing and more.
Leviton

Sub-Meter Kit, with CT's, 277/480YVAC, 3P4W, 100A

Item #: 476385
CAT #: 2O480-1W
UPC: 078477598337
Sign In or Register to view pricing and more.
Square D

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, 5A

Item #: 730490
CAT #: S8650A7C0H6C7A0AAA165
UPC:
Sign In or Register to view pricing and more.
Leviton

Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 100A, NEMA 1, Surface

100 Amp, 1-Phase, 120/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 100A Split-Core Current Transformers
Item #: 539386
CAT #: 1K240-1W
UPC: 078477597439
Sign In or Register to view pricing and more.
Leviton

Indoor Kit, 120/208V, 3P, 4W, 200A

Submeter, Indoor, 208 Volt AC, 3 Phase 4 Wire, Max 200 Amp, 3 Split Core Current Transformers, Demand Meter, Electric Meter Kit
Item #: 618973
CAT #: 2K208-2D
UPC: 078477597705
Sign In or Register to view pricing and more.
Leviton

LEV 2K480-2D 480V 3P4W D 200A ID

LEV 2K480-2D 480V 3P4W D 200A ID KIT
Item #: 618974
CAT #: 2K480-2D
UPC: 078477597835
Sign In or Register to view pricing and more.
Leviton

Submeter, Indoor, 208V, 3PH 4W,100A, 3 Split Core CT, Demand Meter, Electric Meter Kit

Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 120/208 Volt, 3PH, 4W, WYE Demand Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 521426
CAT #: 2K208-1D
UPC: 078477597644
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 200 Amp, 2000 KWH, 208 Volt, 3 Phase

Watt Hour Meter, 200 Amp, 2000 KWH, 208 Volt, 3 Phase
Item #: 41044
CAT #: E20-208200-JKIT
UPC:
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase

Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase
Item #: 143829
CAT #: E20-480100-JKIT
UPC:
Sign In or Register to view pricing and more.
Leviton

240v 100asl 1p3w In Kit

Series 1000 120/240 V 100a Indoor Kit With 2 Solid Core, 1p3w, Gray
Item #: 415267
CAT #: 1K240-1SW
UPC: 078477597453
Sign In or Register to view pricing and more.
E-Mon

Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase

Watt Hour Meter, 100 Amp, 2000 KWH, 208 Volt, 3 Phase
Item #: 143798
CAT #: E20-208100-JKIT
UPC:
Sign In or Register to view pricing and more.
Leviton

Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 200A, NEMA 1, Surface

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure, Includes: (2) 200A Split-Core Current Transformers
Item #: 539387
CAT #: 1K240-2W
UPC: 078477597446
Sign In or Register to view pricing and more.
Leviton

LEV 2K480-1D 480V 3P4W D 100A ID

LEV 2K480-1D 480V 3P4W D 100A ID KIT
Item #: 663772
CAT #: 2K480-1D
UPC: 078477597798
Sign In or Register to view pricing and more.
Leviton

Lev 2o208-2w S2 208v 200a Od Sp Kit

LEV 2O208-2W S2 208V 200A OD
Item #: 476373
CAT #: 2O208-2W
UPC: 078477598405
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Outdoor Kit with 2 Split Core CTs

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 4X, Surface Mount Enclosure. Includes: (2) 200A Split-Core Current Transformers.
Item #: 437318
CAT #: 1O240-2W
UPC: 078477597552
Category: Submeters
Sign In or Register to view pricing and more.
Leviton

Industrial ModBus Meter Kit, 4000 Series, Outdoor Rated, 200A

Industrial ModBus Meter Kit, 4000 Series, Split Core, Outdoor Rated, 200 Amp
Item #: 958345
CAT #: 4OUMR-2M
UPC: 078477702307
Sign In or Register to view pricing and more.
Leviton

208V 3P4W D 400A ID KIT

Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 120/208 Volt, 3PH, 4W, WYE Demand Meter, Amperage: 400 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 886419
CAT #: 2K208-4D
UPC: 078477597712
Sign In or Register to view pricing and more.
Leviton

Sub-Meter Kit, with CT's, 277/480YVAC, 3P4W, 100A

100 Amp, 3-Phase, 277/480Y Volt AC, 4-Wire, Series 2000, Includes: (3) Split-Core Current Transformers, Outdoor Rated Enclosure
Item #: 476385
CAT #: 2O480-1W
UPC: 078477598337
Sign In or Register to view pricing and more.
Square D

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, 5A

Power Meter, ION8650, 128MB Memory, Form 9/29/35/36S, FT21, Breakout Cable, 5A, Auxiliary Power Pigtails, 65 - 120 Volt AC, or 80 - 160 Volt DC
Item #: 730490
CAT #: S8650A7C0H6C7A0AAA165
UPC:
Category: Submeters
Sign In or Register to view pricing and more.
Page 1 of 19
296 Items found