Meter Base, 100A, 120/240V, Ring Type, Fused, Commercial Pedestal

Item #: 988457
Cat #: CP3B1113JA50
UPC: 784572312395
Sign In or Register to view pricing and more.
Meter Base, 100 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, Ring Type, Fused, T Type, Commercial Pedestal, 50 kAIC, NEMA 3R Enclosure, Galvanized Steel with Powder Coat Finish, Pad Mount, NEMA 3R

Overview

Meter Base, 100 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, Ring Type, Fused, T Type, Commercial Pedestal, 50 kAIC, NEMA 3R Enclosure, Galvanized Steel with Powder Coat Finish, Pad Mount, NEMA 3R
Also known as: 784572312395, CP3B1113JA50

Specifications

Amps: 100
Phase: 1
Volts AC: 120/240
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Mounting: Pad
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)