This product may not be available in all locations.
Pedestal Mount Metered, NEMA 3R, Left/Center Receptacle, NEMA 5-20R2GF, NEMA 5-20R2GFI
Item #:
691055
Cat #:
CHM9N9NS
UPC:
786676013246
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Metered Power Outlet Panel, Pedestal Mount, Water & Tamper Resistant Left/Center Receptacle, Type: Metered-Ring, Circuit Breaker Position 1: Non-Ground Fault, Circuit Breaker Position 3: None, Feed Type: Top, Mounting: Surface, Number Of Circuits: 4, Receptacle Center: NEMA 5-20R2GF, Receptacle Left: NEMA 5-20R2GFI
Overview
Metered Power Outlet Panel, Pedestal Mount, Water & Tamper Resistant Left/Center Receptacle, Type: Metered-Ring, Circuit Breaker Position 1: Non-Ground Fault, Circuit Breaker Position 3: None, Feed Type: Top, Mounting: Surface, Number Of Circuits: 4, Receptacle Center: NEMA 5-20R2GF, Receptacle Left: NEMA 5-20R2GFI
A power outlet panel (or POP) is a device designed for outdoor service to meet temporary power requirements at construction sites and recreation vehicle (RV) parks. POPs provide a safe and reliable means for users to access electricity at such locations.
Also known as: 786676013246, CHM9N9NS
Specifications
Mounting: | Surface |
Circuits: | 4 |
Mounting: | Surface |
Circuits: | 4 |
Customer Reviews
No reviews for this product
(0)