Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled

Item #: 1132465
Cat #: GWO-B
UPC: 782862924938
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50A 125/250V Power Inlet, CS6375, (1) CS6369 Power Outlet, (6) 20 Amp, 1-Pole, Breakers, (1) 30 Amp, 1-Pole, GFCI Breaker, (6) 5-20R GFCI Duplex Receptacles, (1) L6-30R Receptacle

Overview

Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50A 125/250V Power Inlet, CS6375, (1) CS6369 Power Outlet, (6) 20 Amp, 1-Pole, Breakers, (1) 30 Amp, 1-Pole, GFCI Breaker, (6) 5-20R GFCI Duplex Receptacles, (1) L6-30R Receptacle
Also known as: 782862924938, GWO-B

Specifications

Volts AC: 125/250
NEMA Configuration: Non-Nema, 5-20R, L6-30R
Phase: 1
Amps: 50
Mounting: Sled
IP/NEMA Rating: NEMA 3R
Volts AC: 125/250
Phase: 1
Mounting: Sled
NEMA Configuration: Non-Nema, 5-20R, L6-30R
Amps: 50
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)