Replacement Panel Mount GFCI

Item #: 1154987
Cat #: 018900000
UPC: 029892318901
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"

Overview

Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"
Southwire’s X-TREME BOX™ unit provides work-site power distribution that’s economical, rugged, and most of all, safe!
Also known as: 029892318901, 018900000, Spider box

Specifications

Volts AC: 120
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Phase: 1
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)