Temporary Power

173 Found
Midwest

Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R

Item #: 81021
CAT #: U054
UPC: 784567300185
Sign In or Register to view pricing and more.
Midwest

Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R

Item #: 80985
CAT #: U013
UPC: 784567567502
Sign In or Register to view pricing and more.
Midwest

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200A, 120/240VAC, 4 Jaw, NEMA 3R

Item #: 117058
CAT #: R281CB1
UPC: 784567585452
Sign In or Register to view pricing and more.
Southwire

Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled

Item #: 1296601
CAT #: 6506UGSX
UPC: 029892029845
Sign In or Register to view pricing and more.
Midwest

200A SURFACE UNMTRD 9X21

Item #: 116232
CAT #: U281C1
UPC: 784567578454
Sign In or Register to view pricing and more.
Eaton

Power Outlet Panel, 50A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Item #: 113655
CAT #: CHU1S
UPC: 782116128174
Sign In or Register to view pricing and more.
Eaton

Power Outlet Panel, 30A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Item #: 242884
CAT #: CHU4S
UPC: 782116128204
Sign In or Register to view pricing and more.
Southwire

50A TEMP PWR X-TREME BOX 6-TWIST LOCK SLED BASE - YELLOW

Item #: 2177135
CAT #: 6506TLSX
UPC:
Sign In or Register to view pricing and more.
Southwire

50' Temporary Power Cord, 50A, 125/250VAC, Non-Nema Connector

Item #: 1296602
CAT #: 19380008
UPC: 029892019389
Sign In or Register to view pricing and more.
Milbank

Power Outlet, Single Receptacle, Temporary, 30A, 120VAC, NEMA 3R

Item #: 244736
CAT #: P-13
UPC: 784572118126
Sign In or Register to view pricing and more.
Midwest

200A SURFACE MTRD 9X30

Item #: 1033735
CAT #: R281C1
UPC: 784567585407
Sign In or Register to view pricing and more.
Southwire

100' Temporary Power Cord

Item #: 670307
CAT #: 019390008
UPC: 029892019396
Sign In or Register to view pricing and more.
Eaton

ETN CHR9N9N9NS Temporary Power/RV P

Item #: 1235475
CAT #: CHR9N9N9NS
UPC: 786685761121
Sign In or Register to view pricing and more.
Leviton

LEVITON GSPA2-Y 20A PANEL MNT

Item #: 1962935
CAT #: GSPA2-Y
UPC: 078477682906
Sign In or Register to view pricing and more.
Midwest

Power Outlet Panel, Temporary, 100A, 1P, 120/240VAC, NEMA 3R

Item #: 116296
CAT #: U075CTL010
UPC: 784567571820
Sign In or Register to view pricing and more.
Milbank

Temporary Power Unit, w/Meter, 125A, 240VAC, 6 Spaces

Item #: 326531
CAT #: U4908-O-11GR
UPC: 784572271951
Sign In or Register to view pricing and more.
Midwest

Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R

50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Item #: 81021
CAT #: U054
UPC: 784567300185
Sign In or Register to view pricing and more.
Midwest

Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R

30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None
Item #: 80985
CAT #: U013
UPC: 784567567502
Sign In or Register to view pricing and more.
Midwest

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200A, 120/240VAC, 4 Jaw, NEMA 3R

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, NEMA 3R
Item #: 117058
CAT #: R281CB1
UPC: 784567585452
Sign In or Register to view pricing and more.
Southwire

Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled

Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50 Amp, 125/250 Volt AC, Locking, California Style CS63 Power Inlet and Feed Thru (1) 30 Amp, 250 Volt AC NEMA L6-30R Power Outlet and (6) 20 Amp, 125 Volt AC, NEMA 5-20R Power Outlets
Item #: 1296601
CAT #: 6506UGSX
UPC: 029892029845
Sign In or Register to view pricing and more.
Midwest

200A SURFACE UNMTRD 9X21

Service Entrance, Un-Metered, Surface Mount, 200A, Main Breaker, OH Feed, 4 Circuit/Space, 120/240 Volt AC
Item #: 116232
CAT #: U281C1
UPC: 784567578454
Sign In or Register to view pricing and more.
Eaton

Power Outlet Panel, 50A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Unmetered, Power Outlet Panel, Single Receptacle, NEMA 14-50r, 50 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount
Item #: 113655
CAT #: CHU1S
UPC: 782116128174
Sign In or Register to view pricing and more.
Eaton

Power Outlet Panel, 30A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Unmetered, Power Outlet Panel, Single Receptacle, NEMA TT-30R, 30 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount
Item #: 242884
CAT #: CHU4S
UPC: 782116128204
Sign In or Register to view pricing and more.
Southwire

50A TEMP PWR X-TREME BOX 6-TWIST LOCK SLED BASE - YELLOW

50A TEMP PWR X-TREME BOX 6-TWIST LOCK SLED BASE - YELLOW
Item #: 2177135
CAT #: 6506TLSX
UPC:
Sign In or Register to view pricing and more.
Southwire

50' Temporary Power Cord, 50A, 125/250VAC, Non-Nema Connector

50' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50 Amp, 125/250 Volt, Non-NEMA. Connector
Item #: 1296602
CAT #: 19380008
UPC: 029892019389
Sign In or Register to view pricing and more.
Milbank

Power Outlet, Single Receptacle, Temporary, 30A, 120VAC, NEMA 3R

Power Outlet, Single Receptacle, Temporary, 30 Amp, 120 Volt AC, NEMA 3R
Item #: 244736
CAT #: P-13
UPC: 784572118126
Sign In or Register to view pricing and more.
Midwest

200A SURFACE MTRD 9X30

MID R281C1 200A SURFACE MTRD
Item #: 1033735
CAT #: R281C1
UPC: 784567585407
Sign In or Register to view pricing and more.
Southwire

100' Temporary Power Cord

100' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50A, 125/250V Non-NEMA. Connector: 50A 125/250V Non-NEMA.
Item #: 670307
CAT #: 019390008
UPC: 029892019396
Sign In or Register to view pricing and more.
Eaton

ETN CHR9N9N9NS Temporary Power/RV P

C-H CHR9N9N9NS TEMPORARY POWE
Item #: 1235475
CAT #: CHR9N9N9NS
UPC: 786685761121
Sign In or Register to view pricing and more.
Leviton

LEVITON GSPA2-Y 20A PANEL MNT

LEVITON GSPA2-Y 20A PANEL MNT
Item #: 1962935
CAT #: GSPA2-Y
UPC: 078477682906
Sign In or Register to view pricing and more.
Midwest

Power Outlet Panel, Temporary, 100A, 1P, 120/240VAC, NEMA 3R

100 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space
Item #: 116296
CAT #: U075CTL010
UPC: 784567571820
Sign In or Register to view pricing and more.
Milbank

Temporary Power Unit, w/Meter, 125A, 240VAC, 6 Spaces

Temprorary Power Unit, with Meter, 125 Amp, 240 Volt AC, 6 x 1-Pole Spaces, 2 x 1-Pole Breakers 20 A, with Receptacles, NEMA 3R, Steel Enclosure
Item #: 326531
CAT #: U4908-O-11GR
UPC: 784572271951
Sign In or Register to view pricing and more.
Page 1 of 11
173 Items found