Metering & Temporary Power
3,140 Found
Milbank
Hub, Standard Small Opening, 2", Type RL
Item #: 44090
CAT #: A7517
UPC: 784572110427
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Sign In or Register to view pricing and more.
Milbank
Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 200A, Main Breaker
Item #: 201168
CAT #: U3990-XL-200
UPC: 784572139336
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 10" Tall, 7" Wide
Item #: 12141
CAT #: MM10
UPC: 018997422781
Sign In or Register to view pricing and more.
Eaton
Hub, 2", Rainproof, Conduit/Plate
Item #: 92104
CAT #: DS200H2
UPC: 782113109961
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure
Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 1-1/4", Type RL
Item #: 44134
CAT #: A7515
UPC: 784572110403
Sign In or Register to view pricing and more.
Midwest
Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R
Item #: 81021
CAT #: U054
UPC: 784567300185
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 17.625" Tall, 15.875" Wide
Item #: 12116
CAT #: MM18
UPC: 018997422804
Sign In or Register to view pricing and more.
Milbank
Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R
Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs
Item #: 109418
CAT #: MB816B200BTS
UPC: 782114858615
Sign In or Register to view pricing and more.
Milbank
Hub, Closure Plate, Small Opening, RL
Item #: 44044
CAT #: A7551
UPC: 784572110465
Sign In or Register to view pricing and more.
Milbank
Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless
Item #: 454283
CAT #: U5934-XL-BLG
UPC: 784572592278
Sign In or Register to view pricing and more.
Square D
Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service
Item #: 41500
CAT #: RC816F200C
UPC: 785901863922
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless
Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 2", Type RL
Hub, Standard Small Opening, 2 Inch, Type RL
Item #: 44090
CAT #: A7517
UPC: 784572110427
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Closing Plate, Lug Connectors
Item #: 269284
CAT #: U4801-XL-5T9
UPC: 784572288218
Category:
Meter Sockets With Bypass
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Main, 200A, 240VAC, 4 Jaw, Ringless, 1PH, 200A, Main Breaker
Meter Main, 4 Jaw, Ringless, 200 Amp, Rated Socket, 200 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle, Wide Shell
Item #: 201168
CAT #: U3990-XL-200
UPC: 784572139336
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 10" Tall, 7" Wide
Mounting Base, Meter, Non Metallic, 10 Inch Tall, 7 Inch Wide
Item #: 12141
CAT #: MM10
UPC: 018997422781
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.
Eaton
Hub, 2", Rainproof, Conduit/Plate
2" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 2" (50.8 mm).
Item #: 92104
CAT #: DS200H2
UPC: 782113109961
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure
Meter Base, 200 Amp, 4 Terminal, Ringless, 1 Phase, Closing Plate, NEMA 3R
Item #: 269942
CAT #: U1917E-XL-TG
UPC: 784572317055
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Item #: 326511
CAT #: U7040-XL-TG-HSP
UPC: 784572300811
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Milbank
Hub, Standard Small Opening, 1-1/4", Type RL
Hub, Standard Small Opening, 1-1/4 Inch, Type RL
Item #: 44134
CAT #: A7515
UPC: 784572110403
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Midwest
Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R
50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Item #: 81021
CAT #: U054
UPC: 784567300185
Category:
Unmetered Temporary Power Outlets
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 17.625" Tall, 15.875" Wide
Mounting Base, Meter, Non Metallic, 17.625 Inch Tall, 15.875 Inch Wide
Item #: 12116
CAT #: MM18
UPC: 018997422804
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.
Milbank
Meter Main, 100A, 4 Jaw, No Bypass, Ringless, 240VAC, NEMA 3R
Meter Main, 100 Amp Main Breaker, 4 Jaw, No Bypass, Ringless, 240 Volt AC, NEMA 3R, Small Closure Plate
Item #: 165309
CAT #: U3499-XL-100
UPC: 784572200234
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs
Item #: 109418
CAT #: MB816B200BTS
UPC: 782114858615
Category:
Meter Mains - With Distribution
Made in USA
Sign In or Register to view pricing and more.
Milbank
Hub, Closure Plate, Small Opening, RL
Hub Closure Plate, Removable, RL Opening, Standard
Item #: 44044
CAT #: A7551
UPC: 784572110465
Category:
Meter Hub Adapters / Covers
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless
Meter Base, 100 Amp, 600 Volt AC, 4 Jaw, Residential Solar Socket, Ringless, Integral Isolated Neutral Option, Lug Connectors
Item #: 454283
CAT #: U5934-XL-BLG
UPC: 784572592278
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Square D
Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service
Meter Main, Breaker, 8 Space, 16 Circuit, 200 Amp, 4 Jaw, No Bypass, 120/240 Volt AC, OH/UG Service, 22 kAIC
Item #: 41500
CAT #: RC816F200C
UPC: 785901863922
Category:
Meter Mains - With Distribution
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless
Meter Base, Single Position, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closure Plate, 3/8 Inch Stud Connectors
Item #: 43697
CAT #: S1619-XL
UPC: 784572120730
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.