Motor Control Center, Replacement, Breaker, 800A, 480VAC, 65kAIC, WavePro

Item #: 1386742
Cat #: R708P7EEJXX4XXXL3XXH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor Control Center, Replacement, Breaker, 800 Amp, 480 Volt AC, 65 kAIC, AKD10, WavePro

Overview

Motor Control Center, Replacement, Breaker, 800 Amp, 480 Volt AC, 65 kAIC, AKD10, WavePro
Also known as: R708P7EEJXX4XXXL3XXH

Specifications

Type: Replacement, MCC, Breaker
Poles: 3
Volts AC: 480
Amps: 800
Interrupt Rating DC: 65kA
Type: Replacement, MCC, Breaker
Volts AC: 480
Interrupt Rating DC: 65kA
Poles: 3
Amps: 800

Customer Reviews

No reviews for this product
(0)