Motor Control Center Fused Switches

25 Found
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 115176
CAT #: FDPW366R
UPC: 786679783924
Sign In or Register to view pricing and more.
Eaton

FDPW 365R 400A Switch Final Assembly

Item #: 288256
CAT #: FDPW365R
UPC: 786679913659
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 287123
CAT #: FDPWT3233R
UPC: 786679651568
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 434001
CAT #: FDPWS363R
UPC: 786679651674
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 232808
CAT #: FDPWT3622R
UPC: 786679651544
Sign In or Register to view pricing and more.
Eaton

FDPW 325R 400A Switch Final Assembly

Item #: 381248
CAT #: FDPW325R
UPC: 786679913253
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 902013
CAT #: FDPWT3611R
UPC: 786679651520
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 804955
CAT #: FDPWT3222R
UPC: 786679651612
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 451303
CAT #: FDPW368
UPC: 786679913949
Sign In or Register to view pricing and more.
Eaton

Type Fdpb Fusible Panelboard Switch

Item #: 491588
CAT #: FDPBS324R
UPC: 782114895153
Sign In or Register to view pricing and more.
Eaton

Type Fdpb Fusible Panelboard Switch

Item #: 91026
CAT #: FDPBS364R
UPC: 782114895160
Sign In or Register to view pricing and more.
Eaton

Type FDPB Fusible Panelboard Switch

Item #: 731895
CAT #: FDPBT3644J
UPC: 782116008803
Sign In or Register to view pricing and more.
Eaton

FDPWT 3633R 100-100A 600V, 5X TWIN

Item #: 59583
CAT #: FDPWT3633R
UPC: 786679651667
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 461273
CAT #: FDPW367
UPC: 786679783115
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 1103415
CAT #: FDPWT3622J
UPC: 786679833643
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Item #: 1705384
CAT #: FDPWT3633J
UPC: 786679833827
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, R Fuse Type
Item #: 115176
CAT #: FDPW366R
UPC: 786679783924
Sign In or Register to view pricing and more.
Eaton

FDPW 365R 400A Switch Final Assembly

Fusible panelboard switch, FDPW, 400A, Three-pole, 600 Vac, 200 kAIC, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 250 hp at 480 Vac, 350 hp at 600 Vac, Single, horizontal, Branch
Item #: 288256
CAT #: FDPW365R
UPC: 786679913659
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Item #: 287123
CAT #: FDPWT3233R
UPC: 786679651568
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 600 Vac, R Fuse Type
Item #: 434001
CAT #: FDPWS363R
UPC: 786679651674
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 60 Amp, Branch, 600 Vac, R Fuse Type
Item #: 232808
CAT #: FDPWT3622R
UPC: 786679651544
Sign In or Register to view pricing and more.
Eaton

FDPW 325R 400A Switch Final Assembly

Fusible panelboard switch, FDPW, 400A, Three-pole, 240 Vac, 250 Vdc, 200 kAIC at 240 Vac, 10 kAIC at 250 Vdc, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 50 hp at 250 Vdc, Single, horizontal, Branch
Item #: 381248
CAT #: FDPW325R
UPC: 786679913253
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 30 Amp, Unit 2: 30 Amp, Branch, 600 Vac, R Fuse Type
Item #: 902013
CAT #: FDPWT3611R
UPC: 786679651520
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 60 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Item #: 804955
CAT #: FDPWT3222R
UPC: 786679651612
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

C-H FDW368 1200A FUSE SWITC-H 3 POLE 600 VOLT NEMA 1
Item #: 451303
CAT #: FDPW368
UPC: 786679913949
Sign In or Register to view pricing and more.
Eaton

Type Fdpb Fusible Panelboard Switch

Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Item #: 491588
CAT #: FDPBS324R
UPC: 782114895153
Sign In or Register to view pricing and more.
Eaton

Type Fdpb Fusible Panelboard Switch

Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 600 Vac, R Fuse Type
Item #: 91026
CAT #: FDPBS364R
UPC: 782114895160
Sign In or Register to view pricing and more.
Eaton

Type FDPB Fusible Panelboard Switch

Fusible panelboard switch, FDPB, Unit 1: 200A, Unit 2: 200A, Three-pole, 600 Vac, 200 kAIC, (1) #4-300 kcmil, Class J fuses, 60 hp at 240 Vac, 125 hp at 480 Vac, 150 hp at 600 Vac, Twin, horizontal, Branch
Item #: 731895
CAT #: FDPBT3644J
UPC: 782116008803
Sign In or Register to view pricing and more.
Eaton

FDPWT 3633R 100-100A 600V, 5X TWIN

Fusible panelboard switch, FDPW, Unit 1: 100A, Unit 2: 100A, Three-pole, 600 Vac, 200 kAIC, #14-1/0, Class R fuses, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, Twin, horizontal, Branch
Item #: 59583
CAT #: FDPWT3633R
UPC: 786679651667
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 800 Amp, Branch, 600 Vac, L Fuse Type
Item #: 461273
CAT #: FDPW367
UPC: 786679783115
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 60 Amp, Branch, 600 Vac, J Fuse Type
Item #: 1103415
CAT #: FDPWT3622J
UPC: 786679833643
Sign In or Register to view pricing and more.
Eaton

Type Fdpw Fusible Panelboard Switch

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 600 Vac, J Fuse Type
Item #: 1705384
CAT #: FDPWT3633J
UPC: 786679833827
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found