V1K 480V 18A 3 PHASE OPEN DV/DT OUTPUT FILTER UL

Item #: 1161417
Cat #: V1K18A00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI V1K18A00 10HP 480V DVDT

Overview

TCI V1K18A00 10HP 480V DVDT
Also known as: V1K18A00

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Phase: 3
Volts AC: 480
Horsepower: 10

Customer Reviews

No reviews for this product
(0)