15 Hp, 480V AC, KDR Series Line Reactor

Item #: 1096354
Cat #: KDRULB2H
UPC:
Sign In or Register to view pricing and more.
KDR 480V 27A 15HP 3 PHASE OPEN INPUT LINE REACTOR HIGH IMPEDANCE UL LISTED

Overview

KDR 480V 27A 15HP 3 PHASE OPEN INPUT LINE REACTOR HIGH IMPEDANCE UL LISTED
The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.
Also known as: KDRULB2H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Amps: 27
Phase: 3
Horsepower: 15
Volts AC: 480
Amps: 27

Customer Reviews

No reviews for this product
(0)