This product may not be available in all locations.
Reactor, Input/Output, 80A, 0.4 mh, 3-5% Impedance, 200-690VAC
Item #:
73693
Cat #:
1321-3RA80-B
UPC:
662453650111
Sign In or Register to view pricing and more.
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 80 Amp, 0.4 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Overview
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 80 Amp, 0.4 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 662453650111, 1321-3RA80-B
Specifications
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 80 |
Type: | Line Reactor |
Volts AC Range: | 200 - 690 |
Phase: | 3 |
Amps: | 80 |
Volts AC Range: | 200 - 690 |
IP/NEMA Rating: | NEMA 1 |
Type: | Line Reactor |
Customer Reviews
No reviews for this product
(0)