Line/Load Reactor, 3PH, 500A, 0.70mH, Low Impendence

Item #: 1399058
Cat #: RLX-0500-019
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Line/Load Reactor, 3 Phase, 500 Amp, 0.70 mH, Low Impendence

Overview

Line/Load Reactor, 3 Phase, 500 Amp, 0.70 mH, Low Impendence
Also known as: RLX-0500-019

Specifications

Volts AC Range: 690, 208
Amps: 500
Volts AC Range: 690, 208
Amps: 500

Customer Reviews

No reviews for this product
(0)