Reactor, Input/Output, 8A, 5.0mh, 3-5% Impedance, 200-690VAC

Item #: 73788
Cat #: 1321-3RA8-C
UPC: 662453650081
Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 8 Amp, 5.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 8 Amp, 5.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 662453650081, 1321-3RA8-C

Specifications

Phase: 3
Volts AC: 690
IP/NEMA Rating: NEMA 1
Type: Line Reactor
Amps: 8
Volts AC Range: 200 - 690
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 8
Volts AC: 690
Type: Line Reactor
Volts AC Range: 200 - 690

Customer Reviews

No reviews for this product
(0)