Constant Voltage Regulator, 1KVA, 1PH, Multi Voltage

Item #: 79781
Cat #: T169434
UPC: 047503694343
Sign In or Register to view pricing and more.
Documents & Guides
Constant Voltage Regulator, 1 KVA, 1-Phase, 95-132 x 166-228 x 192-264 x 384-528 Primary, 120/208/240 Secondary, Hardwired

Overview

Constant Voltage Regulator, 1 KVA, 1-Phase, 95-132 x 166-228 x 192-264 x 384-528 Primary, 120/208/240 Secondary, Hardwired
Also known as: 047503694343, T169434

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Volt Amps: 1kVA
Mounting: Wall
Standards: California Proposition 65
Volts AC Secondary: 120, 240, 208
Volts AC Primary: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Volt Amps: 1kVA
Standards: California Proposition 65
Volts AC Primary: 132x166, 228x192, 264x384, 528, 95
Phase: 1
Mounting: Wall
Volts AC Secondary: 120, 240, 208

Customer Reviews

No reviews for this product
(0)