TFMR 1PH 2.0KVA 120-480-120/240

Item #: 79799
Cat #: T169435
UPC: 047503087022
Sign In or Register to view pricing and more.
Documents & Guides
POWER CONDITIONING, TRANSFORMER 1 PHASE 2.0KVA 120-480-120/240

Overview

POWER CONDITIONING, TRANSFORMER 1 PHASE 2.0KVA 120-480-120/240
Also known as: 047503087022, T169435

Specifications

Volt Amps: 2kVA
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Standards: California Proposition 65
Volts AC Secondary: 120, 240, 208
Volts AC Primary: 132x166, 228x192, 264x384, 528, 95
Volt Amps: 2kVA
Phase: 1
Standards: California Proposition 65
Volts AC Primary: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Mounting: Wall
Volts AC Secondary: 120, 240, 208

Customer Reviews

No reviews for this product
(0)