Transformer, Constant Voltage, 2000VA, 120-480V Input, 120/240V Output

Item #: 71340
Cat #: 23-23-220-8
UPC: 783472220700
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Constant Voltage, 2000 VA, 120/208/240/480 Volt AC Input, 120/240 Volt AC Output, 1-Phase, 60 Hz

Overview

Transformer, Constant Voltage, 2000 VA, 120/208/240/480 Volt AC Input, 120/240 Volt AC Output, 1-Phase, 60 Hz
Also known as: 783472220700, 23-23-220-8

Specifications

Volt Amps: 2kVA
Mounting: Bracket
Phase: 1
Volts AC Secondary: 120, 240
Volts AC Primary: 480, 120, 240
Volt Amps: 2kVA
Phase: 1
Volts AC Primary: 480, 120, 240
Mounting: Bracket
Volts AC Secondary: 120, 240

Customer Reviews

No reviews for this product
(0)