Power Conditioner, Voltage Regulator, 3000VA, 120-480 x 120-240
Item #:
69792
Cat #:
63-23-230-8
UPC:
783472221752
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 3000. Volts Inputs: 120, 208, 240, 480. Volts Output: 120, 208, 240. HxWxD: 19"x13"x9".
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 3000. Volts Inputs: 120, 208, 240, 480. Volts Output: 120, 208, 240. HxWxD: 19"x13"x9".
The MCR Hardwired Series provides excellent noise filtering and surge protection to safeguard connected equipment from damage, degradation or misoperation. Combined with the excellent voltage regulation inherent to SolaHD’s ferroresonant design, the MCR can increase the actual Mean Time Between Failure (MTBF) of protected equipment. The MCR is a perfect choice where dirty power, caused by impulses, swell, sags, brownouts and waveform distortion can lead to costly downtime because of damaged equipment.
Also known as: 783472221752, 63-23-230-8
Specifications
Mounting: | Surface |
Phase: | 1 |
Family / Style: | MCR |
Volts AC Secondary: | 120, 240 |
Volts AC Primary: | 480, 120, 240 |
Volt Amps: | 3kVA |
Mounting: | Surface |
Family / Style: | MCR |
Volts AC Primary: | 480, 120, 240 |
Phase: | 1 |
Volts AC Secondary: | 120, 240 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)