IMA MA MODULE, 120V,

Item #: 322915
Cat #: MA1IMA12
UPC: 785901292913
Sign In or Register to view pricing and more.

Overview

SQD MA1IMA12 IMA MA MODULE, 120V,
Also known as: 785901292913, MA1IMA12

Specifications

Mounting: Panel
Volts AC: 120
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Volts AC: 120

Customer Reviews

No reviews for this product
(0)