Surge Protection Module, Surgelogic, MA, 120kA, 480Y/277VAC, 3PH, 4W, SPD Type 2

Item #: 351227
Cat #: MA4IMA12
UPC: 785901292975
Sign In or Register to view pricing and more.
Surge Protection Module, Surgelogic, MA, 120 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 2

Overview

Surge Protection Module, Surgelogic, MA, 120 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD Type 2
Surgelogic™ EMA and EBA series SPDs, MA4IMA12, offer a full range of externally mounted surge suppression solutions. These units are designed to provide surge suppression from service entrance panels to point-of-use equipment. US and Canadian UL® Listed to the UL 1449 standard. Complies with requirements of NEC® Article 285 and CSA 22.2 No. 8- M1986 as appropriate. Complies with UL 96A 12th Edition Master Label requirements for Lightning Protection Systems.
Also known as: 785901292975, MA4IMA12

Specifications

Phase: 3
Volts AC: 277, 480Y
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Volts AC: 277, 480Y

Customer Reviews

No reviews for this product
(0)