This product may not be available in all locations.
2
more
Surge Protector, Homeline, 50kAIC, 1P3W, T2 CSA, 120/240VAC
Item #:
1141774
Cat #:
HOM250PSPD
UPC:
785901520290
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protector, Homeline, 50 kAIC Surge, 1-Pole 3-Wire, T2 CSA, 120/240 Volt AC
Overview
Surge Protector, Homeline, 50 kAIC Surge, 1-Pole 3-Wire, T2 CSA, 120/240 Volt AC
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This is a plug on neutral surge protective device for Homeline load centers. Designed for 3 wire 120/240 VAC single phase systems. Surgebreaker has a NEMA 2 indoor rating. This surge protection device is rated at 50 kA per phase. This surge protection device has a height of 3.98 inches, a width of 1.97 inches and depth of 2.60 inches. This surge protection device is UL Listed.
Also known as: 785901520290, HOM250PSPD
Specifications
Mounting: | Panel |
Family / Style: | Homeline |
Volts AC: | 120, 240 |
Poles: | 1 |
Type: | Surge Protector |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC: | 120, 240 |
Type: | Surge Protector |
Family / Style: | Homeline |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)