Surge Protection Device, 4 Telephone Lines, 20kA per Line

Item #: 308903
Cat #: CHSPTELE
UPC:
Sign In or Register to view pricing and more.
Surge Protection Device, In-Line Telephone, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 20 kA Peak Surge Current, Surface Mount. Capacity: (4) Lines.

Overview

Surge Protection Device, In-Line Telephone, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 20 kA Peak Surge Current, Surface Mount. Capacity: (4) Lines.
Also known as: CHSPTELE

Specifications

Type: Telephone, In-Line
Volts AC: 120
Mounting: Surface
Phase: 1
Type: Telephone, In-Line
Mounting: Surface
Volts AC: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)