false (View Customer Accounts)
cookie
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
We have updated our data protection policies based on the new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexel USA division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

text.skipToContent text.skipToNavigation
Your ship-to location has been updated

R-K Electronics RCY6A-30V Surge Protection, 3PH, Varistor, 220 Ohms, 600VAC, 30 " Leads

Mfr Number: RCY6A-30V
Rexel Part Number: 64133
UPC: 741660017815

Product Description
My Price
   
This item requires special handling

This product is no longer available to purchase.

Click to view alternative product

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121620
Family / Style
RC
Length
30 in
Mounting
Surface
Phase
3
Size
220 Ohm
Type
Surge Protection Device
Volts AC
600

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection