Electronic Circuit Protector, 24VDC, NEC Class 2, Module Protection

Item #: 529904
Cat #: 1692-ZRCLSS
UPC: 885630216638
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Circuit Protector, 24 Volt DC, 4 NEC Class 2, 100 VA per Circuit, Module Protection

Overview

Electronic Circuit Protector, 24 Volt DC, 4 NEC Class 2, 100 VA per Circuit, Module Protection
Monitor and control both locally and remotely. Allen-Bradley® Bulletin 1692 electronic circuit protection modules monitor both supply voltage and load currents. These modules protect the secondary circuits of 24V DC switched mode power supplies. Catalog item 1692-ZRCLSS from Rockwell Automation® is a 24 V DC electronic circuit protection with four class-two circuits and module protection.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630216638, 1692-ZRCLSS

Specifications

Volts DC: 24
Mounting: DIN Rail
Volt Amps: 100
Poles: 4
Volts DC: 24
Volt Amps: 100
Mounting: DIN Rail
Poles: 4

Customer Reviews

No reviews for this product
(0)