Breaker, Surge Arrestor, QO Type, 150VAC, SurgeBreaker

Item #: 4565
Cat #: QO2175SB
UPC: 785901210894
Sign In or Register to view pricing and more.

Overview

Breaker, Surge Arrestor, QO Type, 150VAC, SurgeBreaker
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. This Surgebreaker is a secondary surge arrestor for QO load centers. It is designed to protect electrical service and major household appliances, excluding electronic devices. Designed for 3 wire 120/240 VAC single phase systems. Surgebreaker has a NEMA 1 indoor rating. This secondary surge protector is rated at 5 kA and has a SCCR of 22.5 kA. It has a plug on design and requires two pole positions. The LED indicator indicates operational status. The QO Surgebreaker is CSA certified ans UL listed
Also known as: 785901210894, QO2175SB

Specifications

Poles: 2
Volts AC: 150
Family / Style: QO
Phase: 1
Mounting: Plug
Standards: California Proposition 65
Poles: 2
Family / Style: QO
Mounting: Plug
Volts AC: 150
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)