This product may not be available in all locations.
Surge protection device, Surgelogic, HWA, 50kA, 120/240VAC, 1PH, 3 wire, NEMA 4X
Item #:
299646
Cat #:
TVS1HWA50X
UPC:
785901293644
Sign In or Register to view pricing and more.
Documents & Guides
Surge protection device, Surgelogic, HWA, 50kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X
Overview
Surge protection device, Surgelogic, HWA, 50kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X
The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS1HWA50X is single phase, three wire, 120/240VAC with an 50kA surge current. The surge suppressors use two pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.
Also known as: 785901293644, TVS1HWA50X
Specifications
Mounting: | Panel |
Volts AC: | 120, 240 |
Phase: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Interrupt Rating AC: | 50 kA |
Mounting: | Panel |
Phase: | 1 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)