Surge Protection Panels

438 Found
Leviton

Type 2 Residential Surge Protector NEMA 4X Rated

Item #: 769440
CAT #: 51110-SRG
UPC: 078477574683
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, 277/480VAC, 3P Wye or Delta. NEMA 3R

Item #: 16602
CAT #: 32277-DY3
UPC: 078477846599
Sign In or Register to view pricing and more.
Leviton

Surge Protective Device, 120/240V, 50 kA, Load Center, 1PH

Item #: 17447
CAT #: 51120-1
UPC: 078477827642
Sign In or Register to view pricing and more.
Intermatic

Surge Protection Device, Type 1 Metal

Item #: 1319494
CAT #: IG2240-IMSK
UPC: 078275148697
Sign In or Register to view pricing and more.
Intermatic

Surge Protective Device with Consumable Modules

Item #: 1103827
CAT #: IG2280-IM
UPC: 078275146112
Sign In or Register to view pricing and more.
Leviton

Surge Protective Device, 120/240V, 50 kA, Load Center, 1PH, NEMA 3R

Item #: 139051
CAT #: 51120-3R
UPC: 078477879474
Sign In or Register to view pricing and more.
Square D

SURGE PROTECTION DEVICE SURGELOGIC 160KA 480Y/277 VAC 3 PHASE 4 WI

Item #: 2379194
CAT #: SSP04EMA16S
UPC: 785901076711
Sign In or Register to view pricing and more.
Leviton

120/240V 4-Mode Panel Protactor, NEMA 4X

Item #: 19471
CAT #: 51110-1
UPC:
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, 120/208VAC, 3P Wye, 220VAC, 3P Delta

Item #: 16619
CAT #: 42120-DY3
UPC: 078477846582
Sign In or Register to view pricing and more.
Intermatic

Surge Protection Device, 120/240VAC

Item #: 1313656
CAT #: IG2240-PK
UPC: 078275148703
Sign In or Register to view pricing and more.
Eaton

Eaton SPD series surge protection device

Item #: 220496
CAT #: SPD100208Y2K
UPC: 786685327341
Sign In or Register to view pricing and more.
Leviton

Surge Panel, NEMA 3R Enclosure

Item #: 16668
CAT #: 32120-DY3
UPC: 078477846568
Sign In or Register to view pricing and more.
Square D

SPD T1 EMA 120KA 208Y/120V 3P4W

Item #: 1106974
CAT #: SSP02EMA12
UPC: 785901972464
Sign In or Register to view pricing and more.
Square D

SPD T1 EMA 240KA 480Y/277V SS 3P4W

Item #: 1108027
CAT #: SSP04EMA24S
UPC: 785901655671
Sign In or Register to view pricing and more.
Leviton

120/240V Panel Protector, NEMA 3R

Item #: 16686
CAT #: 32120-1
UPC: 078477846551
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, Whole House, 277/480V, 3P, Panel Mount

Item #: 17278
CAT #: 42277-DY3
UPC: 078477846605
Sign In or Register to view pricing and more.
Leviton

Type 2 Residential Surge Protector NEMA 4X Rated

Type 2 Residential Whole House Surge, Outdoor NEMA 4X Rated
Item #: 769440
CAT #: 51110-SRG
UPC: 078477574683
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, 277/480VAC, 3P Wye or Delta. NEMA 3R

Surge Protection Panel, 277/480 Volt, 220/380 Volt, 480 Volt 3-Phase WYE or Delta, Decora Home Control & X10 Compatible, NEMA 3R Enclosure, UL 1449 3rd Edition, Type 2
Item #: 16602
CAT #: 32277-DY3
UPC: 078477846599
Sign In or Register to view pricing and more.
Leviton

Surge Protective Device, 120/240V, 50 kA, Load Center, 1PH

Surge Protective Device, 120/240 Volt AC, 50 kAIC, Load Center, 1-Phase, 40 mm MOV
Item #: 17447
CAT #: 51120-1
UPC: 078477827642
Sign In or Register to view pricing and more.
Intermatic

Surge Protection Device, Type 1 Metal

Surge Protection Device, Metal Housing: Type 1 Indoor, Service Voltage: 120, 240 VAC, 6 Modes of Protection
Item #: 1319494
CAT #: IG2240-IMSK
UPC: 078275148697
Sign In or Register to view pricing and more.
Intermatic

Surge Protective Device with Consumable Modules

Surge Protective Device with Consumable Modules, 6-Modes of Protection, 120/240 VAC, 50/60 Hz
Item #: 1103827
CAT #: IG2280-IM
UPC: 078275146112
Sign In or Register to view pricing and more.
Leviton

Surge Protective Device, 120/240V, 50 kA, Load Center, 1PH, NEMA 3R

Surge Protective Device, 120/240 Volt AC, 50 kAIC, Load Center, 1-Phase, 40 mm MOV, NEMA 3R
Item #: 139051
CAT #: 51120-3R
UPC: 078477879474
Sign In or Register to view pricing and more.
Square D

SURGE PROTECTION DEVICE SURGELOGIC 160KA 480Y/277 VAC 3 PHASE 4 WI

SURGE PROTECTION DEVICE SURGELOGIC 160KA 480Y/277 VAC 3 PHASE 4 WIRE NEMA 4X
Item #: 2379194
CAT #: SSP04EMA16S
UPC: 785901076711
Sign In or Register to view pricing and more.
Leviton

120/240V 4-Mode Panel Protactor, NEMA 4X

Surge Protection Panel, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Wire + Ground, Max Surge Current Per Phase: 48 kA, NEMA 4X, Surface Mount.
Item #: 19471
CAT #: 51110-1
UPC:
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, 120/208VAC, 3P Wye, 220VAC, 3P Delta

Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE/Delta, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.
Item #: 16619
CAT #: 42120-DY3
UPC: 078477846582
Sign In or Register to view pricing and more.
Intermatic

Surge Protection Device, 120/240VAC

Surge Protection Device, 120/240 VAC, 50/60 Hz
Item #: 1313656
CAT #: IG2240-PK
UPC: 078275148703
Sign In or Register to view pricing and more.
Eaton

Eaton SPD series surge protection device

Surge Protection Device, SPD series, 100 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage
Item #: 220496
CAT #: SPD100208Y2K
UPC: 786685327341
Sign In or Register to view pricing and more.
Leviton

Surge Panel, NEMA 3R Enclosure

Surge Panel, 120/208V, 3-Phase WYE or Delta, Decora Home Control & X10 Compatible, NEMA 3R Enclosure, UL 1449 3rd Edition Type 2
Item #: 16668
CAT #: 32120-DY3
UPC: 078477846568
Sign In or Register to view pricing and more.
Square D

SPD T1 EMA 120KA 208Y/120V 3P4W

SPD T1 EMA 120KA 208Y/120V 3P4W
Item #: 1106974
CAT #: SSP02EMA12
UPC: 785901972464
Sign In or Register to view pricing and more.
Square D

SPD T1 EMA 240KA 480Y/277V SS 3P4W

SPD T1 EMA 240KA 480Y/277V SS 3P4W
Item #: 1108027
CAT #: SSP04EMA24S
UPC: 785901655671
Sign In or Register to view pricing and more.
Leviton

120/240V Panel Protector, NEMA 3R

Surge Protection Panel, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.
Item #: 16686
CAT #: 32120-1
UPC: 078477846551
Sign In or Register to view pricing and more.
Leviton

Surge Protection Device, Whole House, 277/480V, 3P, Panel Mount

Surge Protection Device, Type 2, 3-Phase, Wye, 277/480 Volt AC, NEMA 3R, Panel Mount.
Item #: 17278
CAT #: 42277-DY3
UPC: 078477846605
Sign In or Register to view pricing and more.
Page 1 of 28
438 Items found