Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2

Item #: 115343
Cat #: MA4IMA24
UPC: 785901292999
Sign In or Register to view pricing and more.
Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2

Overview

Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2
Surgelogic™ EMA and EBA series SPDs, MA4IMA24, offer a full range of externally mounted surge suppression solutions. These units are designed to provide surge suppression from service entrance panels to point-of-use equipment. US and Canadian UL® Listed to the UL 1449 standard. Complies with requirements of NEC® Article 285 and CSA 22.2 No. 8- M1986 as appropriate. Complies with UL 96A 12th Edition Master Label requirements for Lightning Protection Systems.
Also known as: 785901292999, MA4IMA24

Specifications

Phase: 3
Volts AC: 277, 480Y
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2
Phase: 3
Standards: California Proposition 65
Volts AC: 277, 480Y
IP/NEMA Rating: NEMA 2

Customer Reviews

No reviews for this product
(0)