Surge Protection Device, 80kA, 120/240VAC, 1PH, Panel Mount

Item #: 379412
Cat #: HEPD80
UPC: 785901008729
Sign In or Register to view pricing and more.
Surge Protection Device, 80 kA, 120/240 Volt AC, 1-Phase, Panel Mount

Overview

Surge Protection Device, 80 kA, 120/240 Volt AC, 1-Phase, Panel Mount
HEPD whole house devices are designed to deliver AC surge protection for the entire AC power system in a home. HEPDs are compact in size and are designed to protect AC wires in the home from surges that could affect home electronics and appliances not connected to surge strips. For use on 120/240 VAC single phase, 3 wire systems with an isolated ground. This device provides 25 kA of short circuit protection and 80 kA of surge protection per phase and comes in consumer package. The surge protection device is in a NEMA 4X housing. The surge protection device is 3.23 inches tall, 3.72 inches wide and 2.10 inches deep. The surge protection device is UL listed.
Also known as: 785901008729, HEPD80

Specifications

Volts AC: 120, 240
Phase: 1
Standards: California Proposition 65
Volts AC: 120, 240
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)