Surge Protection & Power Quality
1,344 Found
Eaton
Breaker, Surge Device, 120/240V, 1-Phase, 2P, BR
Item #: 1717977
CAT #: BRPSURGE
UPC: 786689353643
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Item #: 198856
CAT #: CHSPT2ULTRA
UPC: 786685436883
Sign In or Register to view pricing and more.
ABB
AC Power Surge Protective Device, 50kAIC, 120/240VAC, 1PH/3W, Load Center Protection
Item #: 58862
CAT #: THQLSURGE
UPC: 783164114317
Sign In or Register to view pricing and more.
Leviton Load Centers
SPD (2) 1-Pole Thermal Magnetic Circuit Breakers, 20A
Item #: 1737869
CAT #: LSPD2-T
UPC: 078477270295
Sign In or Register to view pricing and more.
Eaton
2-Pole BR Breaker Surge Protection Device
Item #: 1717980
CAT #: BRNSURGE
UPC: 786689353667
Sign In or Register to view pricing and more.
Square D
Breaker, Surge Arrestor, Homeline, 1PH, 120/240VAC, 22.5kA
Item #: 4514
CAT #: HOM2175SB
UPC: 785901210900
Sign In or Register to view pricing and more.
Square D
Surge Protector, Homeline, 50kAIC, 1P3W, T2 CSA, 120/240VAC
Item #: 1141774
CAT #: HOM250PSPD
UPC: 785901520290
Sign In or Register to view pricing and more.
Square D
Breaker, Surge Arrestor, QO Type, 150VAC, SurgeBreaker
Item #: 4565
CAT #: QO2175SB
UPC: 785901210894
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Item #: 926414
CAT #: CHSPT2SURGE
UPC: 786685971285
Sign In or Register to view pricing and more.
Eaton
Type CH Circuit Breaker SPD
Item #: 1726419
CAT #: CHNSURGE
UPC: 786689353650
Sign In or Register to view pricing and more.
Leviton Load Centers
SPD (2) 1-Pole Thermal Magnetic Breakers, 15A
Item #: 1737868
CAT #: LSPD1-T
UPC: 078477270288
Sign In or Register to view pricing and more.
Square D
Surge Protection Device, 80kA, 120/240VAC, 1PH, Panel Mount
Item #: 379412
CAT #: HEPD80
UPC: 785901008729
Sign In or Register to view pricing and more.
Leviton
Type 2 Residential Surge Protector NEMA 4X Rated
Item #: 769440
CAT #: 51110-SRG
UPC: 078477574683
Sign In or Register to view pricing and more.
Intermatic
Surge Protector, 120/240V, NEMA 4X
Item #: 463972
CAT #: AG3000
UPC: 078275130678
Sign In or Register to view pricing and more.
ABB
Surge Protection Device, 36kA per Phase, 120/240VACNEMA 4X Rated,
Item #: 1985379
CAT #: THOMESURGE
UPC: 783164649499
Sign In or Register to view pricing and more.
Eaton
Mounting Kit, Flush, for CHSPT2SURGE/CHSPT2ULTRA
Item #: 105603
CAT #: CHSPFMKIT
UPC: 786685211176
Sign In or Register to view pricing and more.
Eaton
Breaker, Surge Device, 120/240V, 1-Phase, 2P, BR
Type 2 SPD Plug-On Neutral Surge Protection, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Item #: 1717977
CAT #: BRPSURGE
UPC: 786689353643
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 108 kA, NEMA 4, Panel Mount
Item #: 198856
CAT #: CHSPT2ULTRA
UPC: 786685436883
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
ABB
AC Power Surge Protective Device, 50kAIC, 120/240VAC, 1PH/3W, Load Center Protection
AC Power Surge Protective Device, Plug-On, 50 kAIC, 120/240 Volt AC, 1-Phase/3-Wire, Load Center Protection
Item #: 58862
CAT #: THQLSURGE
UPC: 783164114317
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Leviton Load Centers
SPD (2) 1-Pole Thermal Magnetic Circuit Breakers, 20A
Surge Protective Device & (2) 1-Pole Thermal Magnetic Circuit Breakers, Standard 20 Amps, 120V, 10KA Interrupt Rating, White
Item #: 1737869
CAT #: LSPD2-T
UPC: 078477270295
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Eaton
2-Pole BR Breaker Surge Protection Device
Eaton Type BR Circuit Breaker Surge Protective Device, 2-Pole Lead Length: 8 inches (203.2 mm),
Item #: 1717980
CAT #: BRNSURGE
UPC: 786689353667
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, Surge Arrestor, Homeline, 1PH, 120/240VAC, 22.5kA
Breaker, Surge Arrestor, Homeline, 1-Phase, 120/240 Volt AC, 22.5 kA, Plug-On Mount
Item #: 4514
CAT #: HOM2175SB
UPC: 785901210900
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
Square D
Surge Protector, Homeline, 50kAIC, 1P3W, T2 CSA, 120/240VAC
Surge Protector, Homeline, 50 kAIC Surge, 1-Pole 3-Wire, T2 CSA, 120/240 Volt AC
Item #: 1141774
CAT #: HOM250PSPD
UPC: 785901520290
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, Surge Arrestor, QO Type, 150VAC, SurgeBreaker
Breaker, Surge Arrestor, QO Type, 150VAC, SurgeBreaker
Item #: 4565
CAT #: QO2175SB
UPC: 785901210894
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount, Equip With Audible Alarm.
Item #: 926414
CAT #: CHSPT2SURGE
UPC: 786685971285
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
Eaton
Type CH Circuit Breaker SPD
CH Circuit Breaker Surge Protective Device, Two-Pole, Surge Protective Device
Item #: 1726419
CAT #: CHNSURGE
UPC: 786689353650
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Leviton Load Centers
SPD (2) 1-Pole Thermal Magnetic Breakers, 15A
Surge Protective Device & (2) 1-Pole Thermal Magnetic Circuit Breakers, Standard 15 Amps, 120V, 10KA Interrupt Rating, White
Item #: 1737868
CAT #: LSPD1-T
UPC: 078477270288
Category:
Surge Breakers
Sign In or Register to view pricing and more.
Square D
Surge Protection Device, 80kA, 120/240VAC, 1PH, Panel Mount
Surge Protection Device, 80 kA, 120/240 Volt AC, 1-Phase, Panel Mount
Item #: 379412
CAT #: HEPD80
UPC: 785901008729
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
Leviton
Type 2 Residential Surge Protector NEMA 4X Rated
Type 2 Residential Whole House Surge, Outdoor NEMA 4X Rated
Item #: 769440
CAT #: 51110-SRG
UPC: 078477574683
Category:
Surge Protection Panels
Sign In or Register to view pricing and more.
Intermatic
Surge Protector, 120/240V, NEMA 4X
Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads.
Item #: 463972
CAT #: AG3000
UPC: 078275130678
Category:
Lighting Protection Devices
Sign In or Register to view pricing and more.
ABB
Surge Protection Device, 36kA per Phase, 120/240VACNEMA 4X Rated,
Surge Protection Device, 36kA per Phase, 120/240VACNEMA 4X Rated,
Item #: 1985379
CAT #: THOMESURGE
UPC: 783164649499
Category:
Panel Mount Surge Protection Devices
Sign In or Register to view pricing and more.
Eaton
Mounting Kit, Flush, for CHSPT2SURGE/CHSPT2ULTRA
Flush Mount Kit. For use with CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE, CHSPCABLE.
Item #: 105603
CAT #: CHSPFMKIT
UPC: 786685211176
Sign In or Register to view pricing and more.