Battery Module Cable, 6' for 24VDC SDU Series

Item #: 518458
Cat #: SDU24EXTBC6
UPC: 783472604050
Sign In or Register to view pricing and more.
Documents & Guides
Battery Cable, SDU Series, Length: 6 ft.

Overview

Battery Cable, SDU Series, Length: 6 ft.
Also known as: 783472604050, SDU24EXTBC6

Specifications

Length: 6 ft
Length: 6 ft

Customer Reviews

No reviews for this product
(0)