Uninterruptible Power Supply, Back-Up, Corded, 200W, 350VA, 120VAC
Item #:
358117
Cat #:
BE350G
UPC:
731304258902
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 3 x NEMA 5-15R/Surgetite, 3 x 5-15R Battery Backup, 200 Watt, 350 VA, 120 Volt AC
Overview
Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 3 x NEMA 5-15R/Surgetite, 3 x 5-15R Battery Backup, 200 Watt, 350 VA, 120 Volt AC
Also known as: 731304258902, BE350G
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Volt Amps: | 350 |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 200 |
NEMA Configuration: | 5-15P, 5-15R |
Volts AC: | 120 |
Wattage: | 200 |
Volt Amps: | 350 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)