Corded Uninterruptable Power Supplies With Surge Protection

36 Found
American Power Conversion

Uninterruptible Power Supply, Back-Up, Corded, 390W, 650VA, 120VAC

Item #: 472633
CAT #: BE650G1
UPC: 731304285434
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6' cord, NEMA 5-15P

Item #: 1182169
CAT #: SMT1000C
UPC: 731304322771
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 500W, 750VA, 120VAC, Tower, with Smart Connect

Item #: 1182173
CAT #: SMT750C
UPC: 731304325451
Sign In or Register to view pricing and more.
American Power Conversion

Smart-UPS, Line Interactive, 1500VA, Tower, 120VAC, 8xNEMA 5-15R Outlets, LCD

Item #: 1182171
CAT #: SMT1500C
UPC: 731304322795
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTC

Item #: 1182172
CAT #: SMT1500RM2UC
UPC: 731304322801
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART-UPS C 1000VA LCD 120V WITH SMARTCONNE

Item #: 1308071
CAT #: SMC1000C
UPC: 731304322740
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART UPS 1000VA LCD RM 2U 120V WITH SMART CONNECT

Item #: 1182170
CAT #: SMT1000RM2UC
UPC: 731304322788
Sign In or Register to view pricing and more.
American Power Conversion

SMART-UPS 1500VA LCD 230V

Item #: 963388
CAT #: SMT1500I
UPC: 731304268680
Sign In or Register to view pricing and more.
American Power Conversion

120V 1500VA SC SMART-UPS

Item #: 214344
CAT #: SC1500
UPC: 731304222668
Sign In or Register to view pricing and more.
American Power Conversion

420VA 120V SGPTN

Item #: 343698
CAT #: SC420
UPC: 731304222606
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS BE850M2, 850VA, 2 USB charging ports, 120V

Item #: 1094149
CAT #: BE850M2
UPC:
Sign In or Register to view pricing and more.
American Power Conversion

APC Smart-UPS, Line Interactive, 1000VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD

Item #: 404243
CAT #: SMT1000RM2U
UPC: 731304284567
Sign In or Register to view pricing and more.
American Power Conversion

APC Smart-UPS, Line Interactive, 1500VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD

Item #: 366014
CAT #: SMT1500RM2U
UPC: 731304284574
Sign In or Register to view pricing and more.
American Power Conversion

UPS-SMART,APC,

Item #: 360925
CAT #: SMT1000RMI2U
UPC: 731304284741
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, Back-Up, Corded, 390W, 650VA, 120VAC

Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 4 x NEMA 5-15R/Surgetite, 4 x 5-15R Battery Backup, 390 Watt, 650 VA, 120 Volt AC
Item #: 472633
CAT #: BE650G1
UPC: 731304285434
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6' cord, NEMA 5-15P

Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower, 6 Foot Power Cord, NEMA 5-15P, Smart Connect
Item #: 1182169
CAT #: SMT1000C
UPC: 731304322771
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 500W, 750VA, 120VAC, Tower, with Smart Connect

Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower, with Smart Connect, 6 Foot Power Cord
Item #: 1182173
CAT #: SMT750C
UPC: 731304325451
Sign In or Register to view pricing and more.
American Power Conversion

Smart-UPS, Line Interactive, 1500VA, Tower, 120VAC, 8xNEMA 5-15R Outlets, LCD

APC Smart-UPS, Line Interactive, 1500 VA, Tower, 120 Volt AC, 8 x NEMA 5-15R Outlets, SmartConnect, Port+SmartSlot, AVR, LCD
Item #: 1182171
CAT #: SMT1500C
UPC: 731304322795
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTC

APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTCONNECT
Item #: 1182172
CAT #: SMT1500RM2UC
UPC: 731304322801
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART-UPS C 1000VA LCD 120V WITH SMARTCONNE

APC SMART-UPS C 1000VA LCD 120V WITH SMARTCONNECT
Item #: 1308071
CAT #: SMC1000C
UPC: 731304322740
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART UPS 1000VA LCD RM 2U 120V WITH SMART CONNECT

APC SMART UPS 1000VA LCD RM 2U 120V WITH SMART CONNECT
Item #: 1182170
CAT #: SMT1000RM2UC
UPC: 731304322788
Sign In or Register to view pricing and more.
American Power Conversion

SMART-UPS 1500VA LCD 230V

SMART-UPS 1500VA LCD 230V
Item #: 963388
CAT #: SMT1500I
UPC: 731304268680
Sign In or Register to view pricing and more.
American Power Conversion

120V 1500VA SC SMART-UPS

APC SC1500 120V 1500VA SC SMART-UPS
Item #: 214344
CAT #: SC1500
UPC: 731304222668
Sign In or Register to view pricing and more.
American Power Conversion

420VA 120V SGPTN

APC SC420 420VA 120V SGPTN
Item #: 343698
CAT #: SC420
UPC: 731304222606
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS BE850M2, 850VA, 2 USB charging ports, 120V

APC Back-UPS BE850M2, 850VA, 2 USB charging ports, 120V
Item #: 1094149
CAT #: BE850M2
UPC:
Sign In or Register to view pricing and more.
American Power Conversion

APC Smart-UPS, Line Interactive, 1000VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD

APC Smart-UPS, Line Interactive, 1000VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD
Item #: 404243
CAT #: SMT1000RM2U
UPC: 731304284567
Sign In or Register to view pricing and more.
American Power Conversion

APC Smart-UPS, Line Interactive, 1500VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD

APC Smart-UPS, Line Interactive, 1500VA, Rackmount 2U, 120V, 6x NEMA 5-15R outlets, SmartSlot, AVR, LCD
Item #: 366014
CAT #: SMT1500RM2U
UPC: 731304284574
Sign In or Register to view pricing and more.
American Power Conversion

UPS-SMART,APC,

APC SMT1000RMI2U UPS-SMART,APC,
Item #: 360925
CAT #: SMT1000RMI2U
UPC: 731304284741
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found